Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 50 ft, Shore D: 68, 0.170
Mfr # ZUSA-HT-2640
Zoro # G7801392
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 68
- Inside Dia. 17/100 in
- Outside Dia. 1/4 in
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2640
- Zoro # G7801392
- UPC # 193005456207
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 17/100 in |
Outside Dia. | 1/4 in |
Tube Length | 50 ft |
Length | 50 ft |
Tube Bend Radius | 1" |
Outside Diameter | 1/4 in |
Bend Radius | 1 in |
Description
Tubing, Air Brake Type Type A, Application Not Applicable, Bend Radius 1 in, Color Blue, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 50 ft, Outside Diameter 1/4 in, Reinforcement Not Reinforced, Standards FMVSS 106, SAE J844 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Run Tee, Carbon Steel, 3/4-16, JIC, PK2 (5RLN3)
- VIEGA Reducer (28850)
- ASAHI 1/2" Socket PVC Ball Check Valve (1210005)
- AMERIMAX HOME PRODUCTS Al Downspt Ext Wht (47075)
- ZORO SELECT Tubing, Nylon, 50 ft, Shore D: 68, 0.170 (ZUSA-HT-2643)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-582)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.251 (ZUSA-HT-2687)
- ZORO SELECT NylonTubing, 7/64" ID, 3/16" OD, 100Ft. (1523-110187)
- ZORO SELECT NylonTubing, 3mm ID, 5mm OD, 100 Ft. (1523-3mm5mm)
- ZORO SELECT Tubing, 5/32" OD, Nylon, Natural, 50 Ft (2VDL6)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 50 Ft (NNR-2-017-0050)
- Zoro Select Tubing