Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 50 ft, Shore D: 68, 0.170
Mfr # ZUSA-HT-2639
Zoro # G7801051
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 68
- Inside Dia. 17/100 in
- Outside Dia. 1/4 in
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2639
- Zoro # G7801051
- UPC # 193005456191
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 17/100 in |
Outside Dia. | 1/4 in |
Tube Length | 50 ft |
Length | 50 ft |
Tube Bend Radius | 1" |
Bend Radius | 1 in |
Outside Diameter | 1/4 in |
Description
Tubing, Air Brake Type Type A, Application Not Applicable, Bend Radius 1 in, Color Black, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 50 ft, Outside Diameter 1/4 in, Reinforcement Not Reinforced, Standards FMVSS 106, SAE J844 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE 10-32 UNF x 1/8" Barb Brass Straight Male Connector (EB30)
- LEGEND VALVE 1-1/2" x CLOSE GALV NIPPLE (356-140E)
- RIDGID Press Tool Jaw (76667)
- SLOAN Repair Kit A163A Guide Repair Kit (5301236)
- ZORO SELECT NylonTubing, 2.7mm ID, 4mm OD, 100 Ft. (1523-2.7mm4mm)
- ZORO SELECT Nylon Tubing for Air, 1/8" ID x 3/16" OD x 25 Ft. L (ZUSA-HT-611)
- ZORO SELECT Tubing, 5/64" IDx1/8" OD, 250 Ft, Natural (N18-BNA)
- ZORO SELECT Tubing, 7/64" ID, 5/32" OD, 250 Ft, Red (4HHD7)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Green, 100 Ft (2VDX6)
- ZORO SELECT Nylon Tubing (ZUSA-HT-7352)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Blue, 100 Ft (2VDW3)
- Zoro Select Tubing