Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 50 ft, Shore D: 68, 0.079
Mfr # ZUSA-HT-2628
Zoro # G7801575
original price:
$22.65
9% off
new price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 68
- Inside Dia. 79/1000 in
- Outside Dia. 1/8 in
- Wall Thickness 0.023 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2628
- Zoro # G7801575
- UPC # 193005456177
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 79/1000 in |
Outside Dia. | 1/8 in |
Tube Length | 50 ft |
Length | 50 ft |
Tube Bend Radius | 3/4" |
Outside Diameter | 1/8 in |
Bend Radius | 3/4 in |
Description
Tubing, Air Brake Type Type A, Application Not Applicable, Bend Radius 3/4 in, Color Blue, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 50 ft, Outside Diameter 1/8 in, Reinforcement Not Reinforced, Standards FMVSS 106, SAE J844 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz1 5/8In (026NS030)
- GF PIPING SYSTEMS 3" Socket PVC Ball Valve Inline True Union (161375009)
- ZORO SELECT 1-1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNG05)
- EEMAX 1.6 gal, Both Mini Tank Water Heater, 120V, Single Phase (EMT1)
- ZORO SELECT Tubing, 1/8" OD, Nylon, Black, 100 Ft (2VDP1)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Black, 50 Ft (2VDL2)
- ZORO SELECT Tubing, Nylon, 2 ft, Shore D: 68, 0.170 (ZUSA-HT-3006)
- ZORO SELECT NylonTubing, 7/32" ID, 3/8" OD, 100 Ft. (1523-225-375)
- ZORO SELECT Tubing, Nylon, 1/8" OD, 100 Ft, Clear (N18-NA)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.170 (ZUSA-HT-2598)
- NYCOIL Nylon Tubing 18In 100Ft 532In Flexible Tube And Hose, 61230 (61230)
- Zoro Select Nylon Tubing