Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 5 ft, Shore D: 68, 0.092
Mfr # ZUSA-HT-2759
Zoro # G7367492
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 68
- Inside Dia. 23/250 in
- Outside Dia. 5/32 in
- Wall Thickness 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2759
- Zoro # G7367492
- UPC # 193005972318
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 23/250 in |
Outside Dia. | 5/32 in |
Tube Length | 5 ft |
Length | 5 ft |
Tube Bend Radius | 3/4" |
Bend Radius | 3/4 in |
Outside Diameter | 5/32 in |
Description
Tubing, Air Brake Type Type A, Application Not Applicable, Bend Radius 3/4 in, Color Black, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 5 ft, Outside Diameter 5/32 in, Reinforcement Not Reinforced, Standards FMVSS 106, SAE J844 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lustertone SS, 1 Bowl T-Mnt Sink, Fct Kit, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR1716SC)
- MOEN Soap Dispenser - (116732SL)
- ELKAY Light Gray Granite, Yes ADA, Bottle Fill Station, 2-Lvl Cooler, 8GPH (EZSTL8WSLK)
- BRENNAN INDUSTRIES Female NPT 90 Elbow, Gas, N2502 (N2502-04-02-SS)
- ZORO SELECT NylonTubing, 6mm ID, 8mm OD, 100 Ft. (1523-6mm8mm)
- ZORO SELECT NylonTubing, 8mm ID, 10mm OD, 100 Ft. (1523-8mm10mm)
- ZORO SELECT Tubing, Nylon, 250 ft, Shore D: 68, 0.170 (ZUSA-HT-2811)
- ZORO SELECT NylonTubing, 10mm ID, 12mm OD, 100 Ft. (1523-10mm12mm)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Green, 100 Ft (2VDX6)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Ntrl, 50 Ft (2VDL8)
- USA INDUSTRIALS Nylon Tubing Black 18 ID x 14 OD x 100 ft Long (ZUSA-HT-7166)
- Zoro Select Tubing