Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 3/8", 225 PSI, 100 Feet, Red
Mfr # N38-AR
Zoro # G0433413
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 70
- Inside Dia. 9/32 in
- Outside Dia. 3/8 in
- Wall Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N38-AR
- Zoro # G0433413
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 9/32 in |
Outside Dia. | 3/8 in |
Tube Length | 100 ft |
Bend Radius | 2 in |
Outside Diameter Tolerance | +/-0.006 in |
Inside Diameter | 9/32 in |
Overall Length | 100 ft |
Outside Diameter | 3/8 in |
Description
Tubing, Application Air, Fuels, Lubricant, Water, Color Red, Hardness Rockwell R 78, Shore D 70, Inside Diameter 9/32 in, Jacket Material No Jacket, Material Nylon, Material Trade Name Nylochem, Maximum Operating Pressure 250 psi @ 75 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Head Assy (1260174-VS)
- PROPLUS PVC SLIP BUSHING, 1-1/2 X 1-1/4 IN (2900876)
- DAYTON Fuel Filter, 1 In, 10 Microns (12F728)
- BECK 1-1/4" x 4-1/2" Black Pipe Nipple Sch 40 (0330029406)
- ZORO SELECT Tubing, 1/8" OD, Nylon, Natural, 50 Ft (2VDL5)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Red, 50 Ft (2VDU4)
- ZORO SELECT Tubing, 3/16" OD, Nylon, Natural, 50 Ft (2VDL7)
- ZORO SELECT Nylon Tubing (ZUSA-HT-7352)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Natural, 100 Ft (2VDN6)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Yellow, 100 Ft (2VDY3)
- ZORO SELECT Tubing, Nylon, 5 ft, Shore D: 68, 0.092 (ZUSA-HT-2759)
- Zoro Select Nylon Tubing