Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 250 ft, Shore D: 68, 0.170
Mfr # ZUSA-HT-2808
Zoro # G7801471
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 68
- Inside Dia. 17/100 in
- Outside Dia. 1/4 in
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2808
- Zoro # G7801471
- UPC # 193005455989
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 17/100 in |
Outside Dia. | 1/4 in |
Tube Length | 250 ft |
Length | 250 ft |
Tube Bend Radius | 1" |
Bend Radius | 1 in |
Outside Diameter | 1/4 in |
Description
Tubing, Air Brake Type Type A, Application Not Applicable, Bend Radius 1 in, Color Blue, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 250 ft, Outside Diameter 1/4 in, Reinforcement Not Reinforced, Standards FMVSS 106, SAE J844 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Gas Pressure Regulator, NPT, 150000 BtuH (325-3 (1/2"))
- ELDON JAMES 3/8" Barbed x 3/4" MNPT Male Adapter PK 10 (A12-6WP)
- ZORO SELECT Run Tee, Carbon Steel, 3/4-16, JIC, PK2 (5RLN3)
- K-FLEX USA 4-1/8" x 1-1/4" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048418)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Black, 250 Ft (2VDT1)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Natural, 100 Ft (2VDN9)
- ZORO SELECT Tubing, Nylon, 1/4", 100 Feet, Blue (N14-ABU)
- ZORO SELECT Tubing, 15/64" ID, 5/16" OD, 250 Ft, Red (4HHE2)
- ZORO SELECT Nylon Tubing (ZUSA-HT-7166)
- ZORO SELECT Tubing, 1/8" OD, Nylon, Black, 100 Ft (2VDP1)
- PARKER Tubing, Green, Overall 50 ft L (N-4-040-GRN-050)
- Zoro Select Nylon Tubing