Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 250 ft, Shore D: 68, 0.170
Mfr # ZUSA-HT-2807
Zoro # G7801042
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 68
- Inside Dia. 17/100 in
- Outside Dia. 1/4 in
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2807
- Zoro # G7801042
- UPC # 193005455972
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 17/100 in |
Outside Dia. | 1/4 in |
Tube Length | 250 ft |
Length | 250 ft |
Tube Bend Radius | 1" |
Outside Diameter | 1/4 in |
Bend Radius | 1 in |
Description
Tubing, Air Brake Type Type A, Application Not Applicable, Bend Radius 1 in, Color Black, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 250 ft, Outside Diameter 1/4 in, Reinforcement Not Reinforced, Standards FMVSS 106, SAE J844 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel 90 Street Elbow, 1/2 in x 1/2 in Fitting Pipe Size, Male NPT x Female NPT (40SE113N012)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4/4", CPVC/FPM, Socket x FPT (BFA2007CFS)
- AMTC VALVE 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (AEF-801-CT-12)
- APOLLO Valve BV, 1in. NPT 600#FP, BRS, CSA/UL (94A-105-01)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.170 (ZUSA-HT-2681)
- ZORO SELECT Tubing, Nylon, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1560)
- ZORO SELECT NylonTubing, 15/64" ID, 5/16" OD, 100Ft. (1523-242312)
- ZORO SELECT Tubing, 7/64"ID, 5/32"OD, Nylon, Nat, 100 Ft (2VDN4)
- ZORO SELECT NylonTubing, 2.7mm ID, 4mm OD, 100 Ft. (1523-2.7mm4mm)
- ZORO SELECT NylonTubing, 3mm ID, 5mm OD, 100 Ft. (1523-3mm5mm)
- PARKER Tubing, Natural, Overall 100 ft L (NN8X1)
- Zoro Select Nylon Tubing