Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 25 ft, Shore D: 68, 0.251
Mfr # ZUSA-HT-2687
Zoro # G7801550
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 68
- Inside Dia. 251/1000 in
- Outside Dia. 3/8 in
- Wall Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2687
- Zoro # G7801550
- UPC # 193005456399
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 251/1000 in |
Outside Dia. | 3/8 in |
Tube Length | 25 ft |
Length | 25 ft |
Tube Bend Radius | 2-1/4" |
Outside Diameter | 3/8 in |
Bend Radius | 2 1/4 in |
Description
Tubing, Air Brake Type Type B, Application Not Applicable, Bend Radius 2 1/4 in, Color Black, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 25 ft, Outside Diameter 3/8 in, Reinforcement Nylon Braid, Standards FMVSS 106, SAE J844 B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Plug (1332-004JKRCF)
- VIEGA Viega ProPress coupling No stop, 1/2" x 1/2" (78172)
- SLOAN G2 Opt Plus Ress-U (3325402)
- ANVIL 1" x 1/2" x 1" FNPT Cast Iron Reducing Tee Class 125 (0300038403)
- ZORO SELECT Tubing, Nylon, 3/8", 100 Feet, Blue (N38-ABU)
- ZORO SELECT NylonTubing, 19/64" ID, 1/2" OD, 100 Ft. (1523-290500)
- ZORO SELECT NylonTubing, 3/16" ID, 5/16" OD, 100Ft. (1523-188312)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-582)
- ZORO SELECT Tubing, 9/32" ID, 3/8" OD, 250 Ft, Blue (4HHE5)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 250 Ft (2VDR9)
- ZORO SELECT Tubing, Nylon, 3/8", 100 Feet, Yellow (N38-AY)
- Zoro Select Nylon Tubing