Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 25 ft, Shore D: 68, 0.092
Mfr # ZUSA-HT-2675
Zoro # G7801331
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 68
- Inside Dia. 23/250 in
- Outside Dia. 5/32 in
- Wall Thickness 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2675
- Zoro # G7801331
- UPC # 193005456344
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 23/250 in |
Outside Dia. | 5/32 in |
Tube Length | 25 ft |
Length | 25 ft |
Tube Bend Radius | 3/4" |
Outside Diameter | 5/32 in |
Bend Radius | 3/4 in |
Description
Tubing, Air Brake Type Type A, Application Not Applicable, Bend Radius 3/4 in, Color Black, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 25 ft, Outside Diameter 5/32 in, Reinforcement Not Reinforced, Standards FMVSS 106, SAE J844 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Stablizer Kit, Polished Chrome, Wall (2-734/26)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-2.5-304)
- KETCHAM 30" "H x 20" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-2030)
- COLDER 3/8" Barb Chrome Plated Brass Shut-Off Elbow Insert (LCD23006)
- ZORO SELECT Tubing, 9/32" ID, 3/8" OD, 250 Ft, Blue (4HHE5)
- ZORO SELECT Tubing, 4mm In ID, 6mm In OD, 100 Ft, Blue (4HHF4)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.170 (ZUSA-HT-2602)
- ZORO SELECT Tubing, 9/32" IDx3/8" OD, 100 Ft, Black (N38-ABLK)
- ZORO SELECT Tubing, 6mm OD, Nylon, Natural, 100 Ft (2VDZ4)
- ZORO SELECT Tubing, Nylon, 1/4" OD, 100 Ft, Clear (N14-NA)
- PARKER Tubing, Green, Overall 100 ft L (N-4-040-GRN-0100)
- Zoro Select Nylon Tubing