Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 25 ft, Shore D: 68, 0.079
Mfr # ZUSA-HT-2670
Zoro # G7801243
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 68
- Inside Dia. 79/1000 in
- Outside Dia. 1/8 in
- Wall Thickness 0.023 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2670
- Zoro # G7801243
- UPC # 193005456337
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 79/1000 in |
Outside Dia. | 1/8 in |
Tube Length | 25 ft |
Length | 25 ft |
Tube Bend Radius | 3/4" |
Bend Radius | 3/4 in |
Outside Diameter | 1/8 in |
Description
Tubing, Air Brake Type Type A, Application Not Applicable, Bend Radius 3/4 in, Color Blue, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 25 ft, Outside Diameter 1/8 in, Reinforcement Not Reinforced, Standards FMVSS 106, SAE J844 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Swivel Branch Tee, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP100821W-PK10)
- AMERICAN FILTER CO 6 H, 12 PK (9014-AFC-RF-A1-12-68417)
- T&S BRASS Bonnet Assy Cmplt (002856-40)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG03)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 50 Ft (2VDL4)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.170 (ZUSA-HT-2681)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Blue, 50 Ft (2VDT6)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Natural, 50 Ft (2VDN1)
- ZORO SELECT Tubing, 3/16" OD, Nylon, Natural, 100 Ft (2VDN5)
- ZORO SELECT Tubing, Nylon, 1/4", 225 PSI, 100 Feet, Red (N14-AR)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 5.000 ID X 7.000 OD X 26.000 [Each] (TNYLMC901BL5.000X7.000X26.000)
- Zoro Select Tubing