Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 2 ft, Shore D: 68, 0.170
Mfr # ZUSA-HT-3006
Zoro # G7385096
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 68
- Inside Dia. 17/100 in
- Outside Dia. 1/4 in
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3006
- Zoro # G7385096
- UPC # 193005972387
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 17/100 in |
Outside Dia. | 1/4 in |
Tube Length | 2 ft |
Length | 2 ft |
Tube Bend Radius | 1" |
Bend Radius | 1 in |
Outside Diameter | 1/4 in |
Description
Tubing, Air Brake Type Type A, Application Not Applicable, Bend Radius 1 in, Color Black, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 2 ft, Outside Diameter 1/4 in, Reinforcement Not Reinforced, Standards FMVSS 106, SAE J844 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, Thumb Nut, 1/2 In (68090)
- SANITUBE King Comb. Nipple, 2" 316 Stainless (RST-200)
- ZSI CushionedClampStrutMounted, PipeSz1 1/4In, Type: Strut Mounted (027N032)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K7160-12X50)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-630)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 100 Ft (2VDP4)
- ZORO SELECT Tubing, Nylon, 50 ft, Shore D: 68, 0.170 (ZUSA-HT-2639)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-614)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.251 (ZUSA-HT-2603)
- ZORO SELECT NylonTubing, 7/64" ID, 3/16" OD, 100Ft. (1523-110187)
- PARKER Tubing, Nylon, 3/8" OD, Black, 50 Ft (NBR-6-048-0050)
- Zoro Select Nylon Tubing