Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 1/8" OD, 100 Ft, Clear
Mfr # N18-NA
Zoro # G3415587
original price:
$16.79
4% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 70
- Inside Dia. 5/64 in
- Outside Dia. 1/8 in
- Wall Thickness 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N18-NA
- Zoro # G3415587
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 5/64 in |
Outside Dia. | 1/8 in |
Tube Length | 100 ft |
Inside Diameter | 1/16 in |
Outside Diameter | 1/8 in |
Bend Radius | 3/8 in |
Overall Length | 100 ft |
Outside Diameter Tolerance | +/-0.004 in |
Description
Tubing, Application Air, Fuels, Lubricant, Water, Color White, Hardness Rockwell R 78, Shore D 70, Inside Diameter 1/16 in, Jacket Material No Jacket, Material Nylon, Material Trade Name Nylochem, Maximum Operating Pressure 225 psi @ 75 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service, 1.28 Gpf Piston Cover Assembly (1388294)
- ANVIL 1-1/2" MNPT x 1-1/4" FNPT Galvanized Face Bushing (0319911681)
- ZORO SELECT 3" MNPT x 6" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PGA2)
- PFISTER Pfister Cap Vlv S/A Cr (930-111A)
- ZORO SELECT Tubing, 4mm In ID, 6mm In OD, 100 Ft, Blue (4HHF4)
- ZORO SELECT NylonTubing, 3/32" ID, 1/8" OD, 100 Ft. (1523-096125)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Natural, 50 Ft (2VDL9)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.251 (ZUSA-HT-2687)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.170 (ZUSA-HT-2602)
- ZORO SELECT NylonTubing, 19/64" ID, 1/2" OD, 100 Ft. (1523-290500)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.170 (ZUSA-HT-2681)
- Zoro Select Tubing