Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 1/8", 100 Feet, Blue
Mfr # N18-ABU
Zoro # G2626197
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 70
- Inside Dia. 5/64 in
- Outside Dia. 1/8 in
- Wall Thickness 0.022 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N18-ABU
- Zoro # G2626197
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 5/64 in |
Outside Dia. | 1/8 in |
Tube Length | 100 ft |
Bend Radius | 3/8 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 1/8 in |
Inside Diameter | 3/32 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Fuels, Lubricant, Water, Color Blue, Hardness Rockwell R 78, Shore D 70, Inside Diameter 3/32 in, Jacket Material No Jacket, Material Nylon, Material Trade Name Nylochem, Maximum Operating Pressure 420 psi @ 75 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Chemical Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET DESIGNER RV SHOWER FAUCET - BRUSHED SATIN NICKEL (DF-SA100L-SN)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-06)
- KETCHAM 13" x 5" Surface Mounted Lockbox - Keyed Different (LB-3D)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-ECO-1.1-208-277V)
- ZORO SELECT NylonTubing, 3mm ID, 5mm OD, 100 Ft. (1523-3mm5mm)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 50 Ft (2VDL1)
- ZORO SELECT Nylon Tubing (ZUSA-HT-5488)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Red, 100 Ft (2VDX2)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.170 (ZUSA-HT-2598)
- ZORO SELECT Nylon Tubing, 9/32 in Inside Dia. (N38-BLK-50)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Nat, 250 Ft (2VDR2)
- Zoro Select Nylon Tubing