Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 1/4" I.D., 3/8" O.D.
Mfr # ZUSA-HT-1558
Zoro # G7385166
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 70
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1558
- Zoro # G7385166
- UPC # 193005144906
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 5 ft |
Tube Bend Radius | 3-1/2" |
Overall Length | 5 ft |
Outside Diameter | 3/8 in |
Bend Radius | 3 1/2 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Water, Color Black, Hardness Shore D 70, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 3/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Flex924 Nickel Flex Bath Waste, Lift and Turn Stopper, Innov OF (FLEX924-LT-PVC-BN)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 125 psi (6010EDM01-AM-125)
- ZURN 1 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass (G63561)
- ZURN 1.0 to 1.5 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (ZER6003PL-WS1-CCP)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 50 Ft (2VDL4)
- ZORO SELECT Tubing, 15/64"ID, 5/16" OD, Nylon, Nat, 100ft (2VDN7)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Green, 100 Ft (2VDX6)
- ZORO SELECT Tubing, Nylon, 50 ft, Shore D: 68, 0.170 (ZUSA-HT-2643)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Blue, 100 Ft (2VDW3)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Blue, 100 Ft (2VDW5)
- USA INDUSTRIALS Nylon Tubing SemiClear White 18 ID x 316 OD x 100 ft Long (ZUSA-HT-7172)
- Zoro Select Nylon Tubing