Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 1/4", 100 Feet, Blue
Mfr # N14-ABU
Zoro # G3013997
original price:
$52.52
14% off
new price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 70
- Inside Dia. 3/16 in
- Outside Dia. 1/4 in
- Wall Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N14-ABU
- Zoro # G3013997
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 1/4 in |
Tube Length | 100 ft |
Bend Radius | 1 1/4 in |
Outside Diameter | 1/4 in |
Overall Length | 100 ft |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 3/16 in |
Description
Tubing, Application Air, Fuels, Lubricant, Water, Color Blue, Hardness Rockwell R 78, Shore D 70, Inside Diameter 3/16 in, Jacket Material No Jacket, Material Nylon, Material Trade Name Nylochem, Maximum Operating Pressure 290 psi @ 75 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hose, Pre-Rinse, 3/4 In FNPT, SS (B-0068-H)
- ANDERSON METALS Bushing Hex Red Brs 3/4 X 1/2 (738110-1208)
- LEGEND VALVE 2-1/2" COPPER TEE (450-159)
- NIBCO 2 in. ABS DWV 90-Degree Spigot x Hub Long Turn Street Elbow (58072LT2)
- ZORO SELECT Tubing, 7/64"ID, 5/32"OD, Nylon, Nat, 100 Ft (2VDN4)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Yellow, 50 Ft (2VDV6)
- ZORO SELECT NylonTubing, 4mm ID, 6mm OD, 100 Ft. (1523-4mm6mm)
- ZORO SELECT NylonTubing, 5/32" ID, 1/4" OD, 100 Ft. (1523-150250)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Green, 100 Ft (2VDX6)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 50 Ft (2VDL4)
- NYLOCHEM Nylochem Nylon 12 Tubing, 6mm x 100m, Natural (N06MFNA)
- Zoro Select Nylon Tubing