Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 100 ft, Shore D: 68, 0.251
Mfr # ZUSA-HT-2603
Zoro # G7801359
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 68
- Inside Dia. 251/1000 in
- Outside Dia. 3/8 in
- Wall Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2603
- Zoro # G7801359
- UPC # 193005456078
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 251/1000 in |
Outside Dia. | 3/8 in |
Tube Length | 100 ft |
Length | 100 ft |
Tube Bend Radius | 2-1/4" |
Outside Diameter | 3/8 in |
Bend Radius | 2 1/4 in |
Description
Tubing, Air Brake Type Type B, Application Not Applicable, Bend Radius 2 1/4 in, Color Black, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 100 ft, Outside Diameter 3/8 in, Reinforcement Nylon Braid, Standards FMVSS 106, SAE J844 B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Elbow, For Pipe Size 3" (QL-300)
- KOHLER Farmington Drop-In Bathroom Sink With Single Faucet Hole (2905-1-96)
- LEGRIS Push-to-Connect Bulkhead Union, 5/32 in Tube Size, Nylon, Black, 10 PK (3116 04 00)
- ZORO SELECT PVC Union, FNPT x FNPT, 2 in Pipe Size (898-375-020)
- ZORO SELECT NylonTubing, 8mm ID, 10mm OD, 100 Ft. (1523-8mm10mm)
- ZORO SELECT Tubing, 1/8" OD, Nylon, Natural, 100 Ft (2VDN3)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Yellow, 50 Ft (2VDV6)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.170 (ZUSA-HT-2602)
- ZORO SELECT Tubing, 15/64"ID, 5/16" OD, Nylon, Nat, 100ft (2VDN7)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Black, 50 Ft (2VDL3)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 50 Ft. L (ZUSA-HT-598)
- Zoro Select Nylon Tubing