Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 100 ft, Shore D: 68, 0.170
Mfr # ZUSA-HT-2601
Zoro # G7801715
original price:
$61.59
14% off
new price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 68
- Inside Dia. 17/100 in
- Outside Dia. 1/4 in
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2601
- Zoro # G7801715
- UPC # 193005456054
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 17/100 in |
Outside Dia. | 1/4 in |
Tube Length | 100 ft |
Length | 100 ft |
Tube Bend Radius | 1" |
Outside Diameter | 1/4 in |
Bend Radius | 1 in |
Description
Tubing, Air Brake Type Type A, Application Not Applicable, Bend Radius 1 in, Color Red, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 100 ft, Outside Diameter 1/4 in, Reinforcement Not Reinforced, Standards FMVSS 106, SAE J844 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Ashlyn Monitor 14 Series Shower Trim (T14264-BL)
- ZORO SELECT 1/4" MNPT SS Hex Head Plug (4307001602)
- FAUCET SOCK Outdoor Faucet Sock Lg (3410202)
- PARKER 3/8" x 1/4" CPI 316 SS Reducing Union (6-4 HBZ-SS)
- ZORO SELECT Tubing, 10mm OD, Nylon, Natural, 100 Ft (2VDZ6)
- ZORO SELECT Nylon Tubing, 9/32 in Inside Dia. (N38-BLK-50)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Red, 50 Ft (2VDU3)
- ZORO SELECT Tubing, 11/64" ID, 1/4" OD, 250Ft, Green (4HHD1)
- ZORO SELECT NylonTubing, 3/16" ID, 1/4" OD, 100 Ft. (1523-190250)
- ZORO SELECT Tubing, Nylon, 3/8", 100 Feet, Yellow (N38-AY)
- PARKER Tubing, Black, Overall 100 ft L (NB-8-062-0100)
- Zoro Select Tubing