Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 100 ft, Shore D: 68, 0.170
Mfr # ZUSA-HT-2598
Zoro # G7801252
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 68
- Inside Dia. 17/100 in
- Outside Dia. 1/4 in
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2598
- Zoro # G7801252
- UPC # 193005456047
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 17/100 in |
Outside Dia. | 1/4 in |
Tube Length | 100 ft |
Length | 100 ft |
Tube Bend Radius | 1" |
Bend Radius | 1 in |
Outside Diameter | 1/4 in |
Description
Tubing, Air Brake Type Type A, Application Not Applicable, Bend Radius 1 in, Color Blue, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 100 ft, Outside Diameter 1/4 in, Reinforcement Not Reinforced, Standards FMVSS 106, SAE J844 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (ADK00022)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2402-06-06-SS)
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/2 In. (148 1-1/2)
- INTERDESIGN Ss Forma Sink Strainer (65380)
- ZORO SELECT Nylon Tubing for Air, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-632)
- ZORO SELECT Tubing, 11/64" ID, 1/4" OD, 250 Ft, Blue (4HHC7)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Red, 100 Ft (2VDX2)
- ZORO SELECT NylonTubing, 19/64", ID, 3/8" OD, 100 Ft. (1523-295375)
- ZORO SELECT Nylon Tubing for Air, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-595)
- ZORO SELECT Tubing, 9/32" ID, 3/8" OD, 250 Ft, Blue (4HHE5)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Blue, 50 Ft (2VDT8)
- Zoro Select Tubing