Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 100 ft, Shore D: 68, 0.170
Mfr # ZUSA-HT-2597
Zoro # G7801121
original price:
$59.99
26% off
new price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 68
- Inside Dia. 17/100 in
- Outside Dia. 1/4 in
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2597
- Zoro # G7801121
- UPC # 193005456030
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 17/100 in |
Outside Dia. | 1/4 in |
Tube Length | 100 ft |
Length | 100 ft |
Tube Bend Radius | 1" |
Outside Diameter | 1/4 in |
Bend Radius | 1 in |
Description
Tubing, Air Brake Type Type A, Application Not Applicable, Bend Radius 1 in, Color Black, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 100 ft, Outside Diameter 1/4 in, Reinforcement Not Reinforced, Standards FMVSS 106, SAE J844 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Coupler, Acetal, Shut-Off, PTF, 1/4" (PLCD13006)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1 in Tube Size, Plastic, White (PSEI013628)
- COLDER 1/8" MNPT Quick Disconnect Coupler (PMCD100212)
- ZORO SELECT 2" Clamp x MNPT T304 SS Male Adapter (EG212.0)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Natural, 50 Ft (2VDL9)
- ZORO SELECT Nylon Tubing for Air, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-625)
- ZORO SELECT Tubing, 4mm In ID, 6mm In OD, 100 Ft, Blue (4HHF4)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-614)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.170 (ZUSA-HT-2602)
- ZORO SELECT Tubing, 5/32" OD, Nylon, Black, 250 Ft (2VDR7)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- Zoro Select Tubing