Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 10 ft, Shore D: 68, 0.251
Mfr # ZUSA-HT-2729
Zoro # G7801365
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 68
- Inside Dia. 251/1000 in
- Outside Dia. 3/8 in
- Wall Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2729
- Zoro # G7801365
- UPC # 193005456559
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 251/1000 in |
Outside Dia. | 3/8 in |
Tube Length | 10 ft |
Length | 10 ft |
Tube Bend Radius | 2-1/4" |
Outside Diameter | 3/8 in |
Bend Radius | 2 1/4 in |
Description
Tubing, Air Brake Type Type B, Application Not Applicable, Bend Radius 2 1/4 in, Color Black, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 10 ft, Outside Diameter 3/8 in, Reinforcement Nylon Braid, Standards FMVSS 106, SAE J844 B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" GALV. MERCHANT COUPLING (352-705)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-8-4)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/2" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-230)
- ZORO SELECT Tubing, 12mm OD, 100 Ft L, Green (PU12MAG)
- ZORO SELECT NylonTubing, 8mm ID, 10mm OD, 100 Ft. (1523-8mm10mm)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Nat, 250 Ft (2VDR3)
- ZORO SELECT Tubing, Nylon, 1/4" OD, 100 Ft, Clear (N14-NA)
- ZORO SELECT Tubing, 7/64" IDx5/32" OD, 100 Ft, Black (N532-ABLK)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Natural, 100 Ft (2VDN9)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 100 Ft (2VDP7)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 50 Ft (2VDL1)
- Zoro Select Nylon Tubing