Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 10 ft, Shore D: 68, 0.170
Mfr # ZUSA-HT-2723
Zoro # G7801033
original price:
$7.75
9% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 68
- Inside Dia. 17/100 in
- Outside Dia. 1/4 in
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2723
- Zoro # G7801033
- UPC # 193005456511
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 17/100 in |
Outside Dia. | 1/4 in |
Tube Length | 10 ft |
Length | 10 ft |
Tube Bend Radius | 1" |
Outside Diameter | 1/4 in |
Bend Radius | 1 in |
Description
Tubing, Air Brake Type Type A, Application Not Applicable, Bend Radius 1 in, Color Black, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 10 ft, Outside Diameter 1/4 in, Reinforcement Not Reinforced, Standards FMVSS 106, SAE J844 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1587)
- MOEN Voss Double Robe Hook Bright Chrome (YB5103CH)
- GROHE Robe Hook, Essentials, Chrome (40364001)
- GILMOUR Polymer Male Quick Connector Faucet, 12PK (839074-1001)
- ZORO SELECT NylonTubing, 7/32" ID, 3/8" OD, 100 Ft. (1523-225-375)
- ZORO SELECT Tubing, 11/64" ID, 1/4" OD, 250 Ft, Blue (4HHC7)
- ZORO SELECT NylonTubing, 7/64" ID, 5/32" OD, 100Ft. (1523-106156)
- ZORO SELECT Tubing, Nylon, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1558)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-630)
- ZORO SELECT Tubing, Nylon, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1569)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 50 Ft (2VDL4)
- Zoro Select Tubing