Shop All Nylon Tubing
Zoro Select
Tubing, Nylon, 10 ft, Shore D: 68, 0.092
Mfr # ZUSA-HT-2717
Zoro # G7801024
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 68
- Inside Dia. 23/250 in
- Outside Dia. 5/32 in
- Wall Thickness 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2717
- Zoro # G7801024
- UPC # 193005456504
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 23/250 in |
Outside Dia. | 5/32 in |
Tube Length | 10 ft |
Length | 10 ft |
Tube Bend Radius | 3/4" |
Outside Diameter | 5/32 in |
Bend Radius | 3/4 in |
Description
Tubing, Air Brake Type Type A, Application Not Applicable, Bend Radius 3/4 in, Color Black, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 10 ft, Outside Diameter 5/32 in, Reinforcement Not Reinforced, Standards FMVSS 106, SAE J844 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression-Align Brass Tube Nut 50PK (61CA-8)
- HYDROMAXX 1-1/2"x50Ft Black Flexible PVC Pipe (BF112050)
- ZORO SELECT 1/2" NOM C x 1/2" MNPT Copper Flush Adapter (24W566)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 3/8" Pipe Size (K3A432V)
- ZORO SELECT NylonTubing, 3/32" ID, 1/8" OD, 100 Ft. (1523-096125)
- ZORO SELECT NylonTubing, 4mm ID, 6mm OD, 100 Ft. (1523-4mm6mm)
- ZORO SELECT Nylon Tubing (ZUSA-HT-7352)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Natural, 50 Ft (2VDN1)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.251 (ZUSA-HT-2687)
- ZORO SELECT Tubing, Nylon, 2 ft, Shore D: 68, 0.170 (ZUSA-HT-3006)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- Zoro Select Tubing