Shop All Polypropylene Tubing
Zoro Select
Tubing, Flexible Polypropylene, 3/8 In ID
Mfr # 1522-375500
Zoro # G2543843
original price:
$78.15
10% off
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polypropylene
- Tube Hardness Shore R: 70
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1522-375500
- Zoro # G2543843
- Country of Origin United States
- Category Polypropylene Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 100 ft |
Tube Bend Radius | 5 in |
Bend Radius | 5 in |
Length | 100 ft. |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Overall Length | 100 ft |
Description
Tubing, Application Water, Color Black, Hardness Rockwell R 70, Inside Diameter 3/8 in, Material PP, Maximum Operating Pressure 110 psi, Maximum Operating Temperature 122 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, PEX Type Not Applicable, Standards FDA, NSF 51, Wall Thickness 0.06 in, Bend Radius 5 in, Clarity Opaque
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 1" Socket x FNPT PVC Ball Valve Inline (3629-010)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 100 psi (88A2A1M1K1-100)
- NOVATTO Novatto FALLS Single Lever Waterfall Vessel Faucet, Brushed Nickel/ Clear Glass (GF-001BN-C)
- NIBCO 1-1/4" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 11/4)
- ZORO SELECT Tubing, Polypropylene, 1/4 In OD, 100Ft (380110)
- ZORO SELECT Tubing, Polypropylene, 3/8 In OD, 100Ft (380610)
- ZORO SELECT Tubing, Flexible Polypropylene, .170 In ID (1522-170250)
- ZORO SELECT Tubing, Flexible Polypropylene, 1/4 In ID (1522-250375)
- ZORO SELECT Tubing, Polypropylene, 1 In OD, 100Ft (382510)
- ZORO SELECT Tubing, Flexible Polypropylene, 1/8 In ID (1522-125250)
- PARKER Tubing, Black, Overall 250 ft L (PPB-86-0250)
- Zoro Select Tubing