Shop All Polypropylene Tubing
Zoro Select
Tubing, Flexible Polypropylene, .170 In ID
Mfr # 1522-170250
Zoro # G2439394
original price:
$47.79
10% off
new price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polypropylene
- Tube Hardness Shore R: 70
- Inside Dia. 11/64 in
- Outside Dia. 1/4 in
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1522-170250
- Zoro # G2439394
- Country of Origin United States
- Category Polypropylene Tubing
Dimensions
Inside Dia. | 11/64 in |
Outside Dia. | 1/4 in |
Tube Length | 100 ft |
Tube Bend Radius | 2 1/2 in |
Bend Radius | 2 1/2 in |
Length | 100 ft. |
Inside Diameter | 3/16 in |
Overall Length | 100 ft |
Outside Diameter | 1/4 in |
Description
Tubing, Application Water, Color Black, Hardness Rockwell R 70, Inside Diameter 3/16 in, Material PP, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 122 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, PEX Type Not Applicable, Standards FDA, NSF 51, Wall Thickness 0.04 in, Bend Radius 2 1/2 in, Clarity Opaque
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY COUPLE 4""DWV X4""SCH40HXH (PVC001001400)
- LEGEND VALVE 3" PRESS MALE ADAPTER (450-760P)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-HA8ABCP)
- KOHLER Draft Hotelier (22568-CP)
- ZORO SELECT Tubing, Polypropylene, 1/ 4 In OD, 100Ft (380210)
- ZORO SELECT Tubing, Polypropylene, 5/8 In OD, 100Ft (382010)
- ZORO SELECT Tubing, Polypropylene, 3/8 In OD, 100Ft (380610)
- ZORO SELECT Tubing, Flexible Polypropylene, 1/8 In ID (1522-125250)
- ZORO SELECT Tubing, Polypropylene, 1/4 In OD, 100Ft (380110)
- ZORO SELECT Tubing, Polypropylene, 1 In OD, 100Ft (382510)
- PARKER Tubing, White, Overall 250 ft L (PP-86-0250)
- Zoro Select Polypropylene Tubing