Shop All Polypropylene Tubing
Zoro Select
Tubing, Flexible Polypropylene, 1/4 In ID
Mfr # 1522-250375
Zoro # G1690464
original price:
$78.55
10% off
new price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polypropylene
- Tube Hardness Shore R: 70
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1522-250375
- Zoro # G1690464
- Country of Origin United States
- Category Polypropylene Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 100 ft |
Tube Bend Radius | 3 3/4 in |
Length | 100 ft. |
Bend Radius | 3 3/4 in |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Overall Length | 100 ft |
Description
Tubing, Application Water, Color Black, Hardness Rockwell R 70, Inside Diameter 1/4 in, Material PP, Maximum Operating Pressure 155 psi, Maximum Operating Temperature 122 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, PEX Type Not Applicable, Standards FDA, NSF 51, Wall Thickness 0.06 in, Bend Radius 3 3/4 in, Clarity Opaque
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Electronic Base Assembly (RP92543)
- FLUIDMASTER Flapper, Adjustable, Red, Resists Chlorine (Pro 55)
- ZORO SELECT 2" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI14)
- SPEAKMAN Aerated Spray Head Assembly, Fits Brand Speakman, Plastic, 4 PK (RPG38-0379)
- ZORO SELECT Tubing, Polypropylene, 1/ 4 In OD, 100Ft (380210)
- ZORO SELECT Tubing, Polypropylene, 1 In OD, 100Ft (382510)
- ZORO SELECT Tubing, Flexible Polypropylene, 1/8 In ID (1522-125250)
- ZORO SELECT Tubing, Flexible Polypropylene, 3/8 In ID (1522-375500)
- ZORO SELECT Tubing, Polypropylene, 5/8 In OD, 100Ft (382010)
- ZORO SELECT Tubing, Polypropylene, 1/4 In OD, 100Ft (380110)
- PARKER Tubing, Black, Overall 500 ft L (PPB-43-0500)
- Zoro Select Polypropylene Tubing