Shop All Polyurethane Tubing
Zoro Select
Tubing, FEP, 5/16" I.D., 3/8" O.D.
Mfr # ZUSA-HT-3303
Zoro # G8088648
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Fluorinated Ethylene Propylene
- Tube Hardness Shore D: 55
- Inside Dia. 5/16 in
- Outside Dia. 3/8 in
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3303
- Zoro # G8088648
- UPC # 193005973544
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 3/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 4 in |
Inside Diameter | 5/16 in |
Outside Diameter | 3/8 in |
Bend Radius | 3 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 95 psi, Maximum Operating Temperature 450 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Lead-Free 1/2 Cop X 3/8 Od Angle X 12 (Z8741-SS)
- AQUA EDEN Clawfoot Bathtubs, 48 L, 30.18 W, White/Brushed Nickel, Cast Iron (VCT3D483018NT8)
- PARKER Valve Coil, 24/60VAC, DIN Connection, 9.5W (D6E)
- HOSE MASTER 3/4" Dia x 12" L 321 SS Flexible Metal Hose (G075SHXJ120)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Green (PU38AG)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 100 Ft. (ZUSA-HT-522)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 10 Ft. (ZUSA-HT-568)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 100 Ft. (ZUSA-HT-518)
- ZORO SELECT Poly Tubing, Spiral, OD 6mm, 320mm (2MPS-06M-10-01)
- ZORO SELECT Tubing, FEP, 3/4" I.D., 7/8" O.D. (ZUSA-HT-3370)
- SURETHANE Surethane Polyurethane Tubing, 6mm OD x 100', Black (PU06MABK)
- Zoro Select Polyurethane Tubing