Shop All Polyurethane Tubing
Zoro Select
Tubing, FEP, 1" I.D., 1-1/8" O.D.
Mfr # ZUSA-HT-3404
Zoro # G8089314
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Fluorinated Ethylene Propylene
- Tube Hardness Shore D: 55
- Inside Dia. 1 in
- Outside Dia. 1 1/8 in
- Wall Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3404
- Zoro # G8089314
- UPC # 193005973742
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/8 in |
Tube Length | 5 ft |
Tube Bend Radius | 8 in |
Bend Radius | 2 in |
Overall Length | 5 ft |
Inside Diameter | 1 in |
Outside Diameter | 1 1/8 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 450 Degrees F, Outside Diameter 1 1/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES 022-1115 GATE VALVE 125PSI 1IN IPS (022 1115)
- ASCO RedHat Solenoid Valve Coil, 208-220/50VAC, 60 Hz (238610-058-D*)
- ZORO SELECT 2-1/2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNJ16)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X100G)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 25 Ft. (ZUSA-HT-552)
- ZORO SELECT Tubing, 8 IDx12mm OD, 100 Ft, Clear Blue (PU12MA-CB)
- ZORO SELECT Tubing, Poly, 1/2 In, 150 PSI, 100 Ft, Yellow (PU50-AY PU12-AY)
- ZORO SELECT Tubing, Polyurethane, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1496)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-454)
- ZORO SELECT Tubing, 5/32 In OD, Polyurethane, 100 Ft (4HL95)
- PARKER Tubing, Black, Overall 100 ft L (95UM-10X1.75-BLK-0100)
- Zoro Select Polyurethane Tubing