Shop All Polyurethane Tubing
Zoro Select
Tubing, FEP, 1" I.D., 1-1/8" O.D.
Mfr # ZUSA-HT-3371
Zoro # G8087835
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Fluorinated Ethylene Propylene
- Tube Hardness Shore D: 55
- Inside Dia. 1 in
- Outside Dia. 1 1/8 in
- Wall Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3371
- Zoro # G8087835
- UPC # 193005973643
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/8 in |
Tube Length | 10 ft |
Tube Bend Radius | 8 in |
Overall Length | 10 ft |
Outside Diameter | 1 1/8 in |
Bend Radius | 1/2 in |
Inside Diameter | 1 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 450 Degrees F, Outside Diameter 1 1/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, 2-1/2", 150,304, Thrd Heavy (4381031890)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 6" (4319002322)
- WATERSAVER Index Buttons, PK5 (PA032RK)
- ZORO SELECT Brass Tee, MNPT, 1/8" Pipe Size (706232-02)
- ZORO SELECT Tubing, FEP, 3/4" I.D., 7/8" O.D. (ZUSA-HT-3370)
- ZORO SELECT Tubing, Polyurethane, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1505)
- ZORO SELECT Polyurethane Tubing, 5/16 in Inside Dia. (PU12ABK-25)
- ZORO SELECT Tubing, 6.5mm ID x 10mm OD, 100 Ft, Black (1PBT2)
- ZORO SELECT Tubing, FEP, 3/16" I.D., 1/4" O.D. (ZUSA-HT-3401)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 10 1/2 In (2MPS-14-05-01)
- ZORO SELECT EVA Tubing, 0.10 in OD, 100 ft, 1400 psi (893110)
- Zoro Select Polyurethane Tubing