Shop All EPDM Tubing
Zoro Select
Tubing, EPDM 9/32 In OD, 100 Ft.
Mfr # 1526-094219
Zoro # G3183905
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM
- Inside Dia. 3/32 in
- Tube Hardness Shore A: 60
- Outside Dia. 9/32 in
- Wall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1526-094219
- Zoro # G3183905
- Country of Origin United States
- Category EPDM Tubing
Dimensions
Inside Dia. | 3/32 in |
Outside Dia. | 9/32 in |
Tube Length | 100 ft |
Length | 100 ft |
Bend Radius | 9/16 in |
Overall Length | 100 ft |
Inside Diameter | 3/32 in |
Outside Diameter | 9/32 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 300 Degrees F, Outside Diameter 9/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wellworth 1.28 Gpf Tank (4467-96)
- KOHLER Awaken B90 1.75 Gpm Multifunction Handshower (72414-G-BN)
- ZORO SELECT Towel Bar, Polished Chrome, Brentwood, 24In (04-6224)
- LASCO FITTINGS PLUG INSERT POLY 3/4"" (1449007RMC)
- ZORO SELECT Tubing, EPDM, 3/16" I.D., 5/16" O.D. (ZUSA-HT-405)
- ZORO SELECT Tubing, EPDM 1/2 In OD, 100 Ft. (1526-375500)
- ZORO SELECT Tubing, EPDM, 1/8" I.D., 1/4" O.D. (ZUSA-HT-436)
- ZORO SELECT Tubing, EPDM, 1/2" I.D., 3/4" O.D. (ZUSA-HT-395)
- ZORO SELECT EPDM Tube, Outside Dia. 1 1/2 in, L 5 ft (ZUSAESR-T-19)
- ZORO SELECT Tubing, EPDM, 3/4" I.D., 1" O.D. (ZUSA-HT-397)
- ZORO SELECT Tubing, EPDM, 1/8" I.D., 1/4" O.D. (ZUSA-HT-404)
- Zoro Select EPDM Tubing