Shop All EPDM Tubing
Zoro Select
Tubing, EPDM, 5/16" I.D., 7/16" O.D.
Mfr # ZUSA-HT-3390
Zoro # G8343012
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM
- Inside Dia. 5/16 in
- Tube Hardness Shore A: 60
- Outside Dia. 7/16 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3390
- Zoro # G8343012
- UPC # 193005974220
- Country of Origin China
- Category EPDM Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 7/16 in |
Tube Length | 10 ft |
Length | 10 ft |
Tube Bend Radius | 3/4" |
Inside Diameter | 5/16 in |
Outside Diameter | 7/16 in |
Overall Length | 10 ft |
Description
Tubing, Application Steam, Water, Color Black, Hardness Shore A 60, Inside Diameter 5/16 in, Material EPDM, Maximum Operating Temperature 230 Degrees F, Outside Diameter 7/16 in, Overall Length 10 ft, PEX Type Not Applicable, Standards FDA, NSF, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/4 X 1/8 Bushing Barstock (5316055)
- KOHLER Canister Valve Assembly Kit (1227235)
- PARKER Long Nut, 45 deg, Brass, Tube, 3/4 In., PK10 (41FL-12)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW103ORB)
- ZORO SELECT EPDM Tube, Outside Dia. 3/4 in, L 10 ft (ZUSAESR-T-1)
- ZORO SELECT Tubing, EPDM, 3/8" I.D., 1/2" O.D. (ZUSA-HT-440)
- ZORO SELECT Tubing, EPDM 9/32 In OD, 100 Ft. (1526-094219)
- ZORO SELECT Tubing, EPDM, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3359)
- ZORO SELECT Tubing, EPDM, 3/16" I.D., 5/16" O.D. (ZUSA-HT-405)
- ZORO SELECT Tubing, EPDM, 3/16" I.D., 5/16" O.D. (ZUSA-HT-421)
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 3/16" ID x 3/8" OD x 50 ft. L (ZUSA-HT-4939)
- Zoro Select Tubing