Shop All EPDM Tubing
Zoro Select
Tubing, EPDM, 3/8" I.D., 1/2" O.D.
Mfr # ZUSA-HT-408
Zoro # G8342933
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM
- Inside Dia. 3/8 in
- Tube Hardness Shore A: 60
- Outside Dia. 1/2 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-408
- Zoro # G8342933
- UPC # 193005150693
- Country of Origin China
- Category EPDM Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 50 ft |
Length | 50 ft |
Tube Bend Radius | 1-1/2" |
Overall Length | 50 ft |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Description
Tubing, Application Steam, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/8 in, Material EPDM, Maximum Operating Temperature 230 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Ozone Resistant, UV Resistant, Standards FDA, NSF, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAL-MATIC Valve Air Release and Vac, FNPT, 2 x 2, CI (202C.2)
- ASCO Valve Rebuild Kit, With Instructions (310422)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 80 Male PVC Adapter (PVC 08109 1400HA)
- PROPLUS 2.2 GPM Swivel Aerator Dual Threaded Plastic Body Chrome (144256)
- ZORO SELECT Tubing, EPDM, 1/2" I.D., 5/8" O.D. (ZUSA-HT-394)
- ZORO SELECT Tubing, EPDM, 1/4" I.D., 1/2" O.D. (ZUSA-HT-1463)
- ZORO SELECT Tubing, EPDM, 1/2" I.D., 3/4" O.D. (ZUSA-HT-395)
- ZORO SELECT Tubing, EPDM, 3/16" I.D., 5/16" O.D. (ZUSA-HT-405)
- ZORO SELECT Tubing, EPDM, 1/8" I.D., 1/4" O.D. (ZUSA-HT-404)
- ZORO SELECT Tubing, EPDM 3/8 In OD, 100 Ft. (1526-187375)
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 1/2" ID x 3/4" OD x 2 ft. L (ZUSA-HT-4991)
- Zoro Select Tubing