Shop All EPDM Tubing
Zoro Select
Tubing, EPDM, 3/4" I.D., 1" O.D.
Mfr # ZUSA-HT-397
Zoro # G8342495
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM
- Inside Dia. 3/4 in
- Tube Hardness Shore A: 60
- Outside Dia. 1 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-397
- Zoro # G8342495
- UPC # 193005150563
- Country of Origin China
- Category EPDM Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Tube Length | 100 ft |
Length | 100 ft |
Tube Bend Radius | 2-1/4" |
Overall Length | 100 ft |
Inside Diameter | 3/4 in |
Outside Diameter | 1 in |
Description
Tubing, Application Steam, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/4 in, Material EPDM, Maximum Operating Temperature 230 Degrees F, Outside Diameter 1 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Ozone Resistant, UV Resistant, Standards FDA, NSF, Wall Thickness 0.13 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Ludington Silicone Sink Mat-Lrg Offset (20288-ASH)
- SCRUBBING BUBBLES Rainshower Scent Bathroom Cleaner 20 oz Foam (71367)
- APOLLO VALVES Fitting Pex Tee 1X1X3/4 Brass (APXT1134)
- SMITH-COOPER 3" x 1-1/4" Hex Bushing (4316000786)
- ZORO SELECT EPDM Tube, Outside Dia. 1 1/2 in, L 5 ft (ZUSAESR-T-19)
- ZORO SELECT Tubing, EPDM, 3/8" I.D., 1/2" O.D. (ZUSA-HT-440)
- ZORO SELECT Tubing, EPDM, 1/8" I.D., 1/4" O.D. (ZUSA-HT-436)
- ZORO SELECT Reinforced EPDM Tubing, Black, 5 ft (ZUSA-HT-4978)
- ZORO SELECT Tubing, EPDM, 1/8" I.D., 1/4" O.D. (ZUSA-HT-404)
- ZORO SELECT Tubing, EPDM 1/4 In ID, 100 Ft. (1526-250500)
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 3/8" ID x 5/8" OD x 25 ft. L (ZUSA-HT-4954)
- Zoro Select EPDM Tubing