Shop All EPDM Tubing
Zoro Select
Tubing, EPDM, 3/16" I.D., 5/16" O.D.
Mfr # ZUSA-HT-405
Zoro # G8343432
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM
- Inside Dia. 3/16 in
- Tube Hardness Shore A: 60
- Outside Dia. 5/16 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-405
- Zoro # G8343432
- UPC # 193005150662
- Country of Origin China
- Category EPDM Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Tube Length | 50 ft |
Length | 50 ft |
Tube Bend Radius | 3/8" |
Inside Diameter | 3/16 in |
Outside Diameter | 5/16 in |
Overall Length | 50 ft |
Description
Tubing, Application Steam, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/16 in, Material EPDM, Maximum Operating Temperature 230 Degrees F, Outside Diameter 5/16 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Ozone Resistant, UV Resistant, Standards FDA, NSF, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURDOCK Gray Flexible Bubbler Assembly (7000-099-002)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, For Tube Size: 2 in (13MHP2.0)
- HAUSEN 96-Inch Ice Maker Connector 1/4 x 1/4" C, Ice Maker Supply Line (HA-IM-103)
- MOEN M-Core 3 Port 1/2" Cold Expansion Pex Connection (U130CX)
- ZORO SELECT Tubing, EPDM 9/32 In OD, 100 Ft. (1526-094219)
- ZORO SELECT Tubing, EPDM, 3/4" I.D., 1" O.D. (ZUSA-HT-429)
- ZORO SELECT Tubing, EPDM 1/8 In OD, 100 Ft. (1526-062125)
- ZORO SELECT Tubing, EPDM 3/8 In OD, 100 Ft. (1526-187375)
- ZORO SELECT Tubing, EPDM 1/2 In OD, 100 Ft. (1526-375500)
- ZORO SELECT Tubing, EPDM 5/16 In OD, 100 Ft. (1526-187312)
- ZORO SELECT EPDM Tube, Outside Dia. 1 1/2 in, L 5 ft (ZUSAESR-T-19)
- Zoro Select EPDM Tubing