Shop All EPDM Tubing
Zoro Select
Tubing, EPDM 1/8 In OD, 100 Ft.
Mfr # 1526-062125
Zoro # G1287343
original price:
$45.95
9% off
new price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM
- Inside Dia. 1/16 in
- Tube Hardness Shore A: 60
- Outside Dia. 1/8 in
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1526-062125
- Zoro # G1287343
- Country of Origin United States
- Category EPDM Tubing
Dimensions
Inside Dia. | 1/16 in |
Outside Dia. | 1/8 in |
Tube Length | 100 ft |
Length | 100 ft |
Overall Length | 100 ft |
Bend Radius | 9/16 in |
Inside Diameter | 1/16 in |
Outside Diameter | 1/8 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Float Valve, 1/2in., LF Brass, Pipe Mount (R400-1/2-LF)
- HAUSEN 1/2 in. Nominal Compression Inlet x 3/8 in. O.D. Compression Outlet 1/4-Turn Straight Valve, 10PK (HA-SS109-10)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 8 in. L Freezeless Draining Sillcock w-34HA VB (25CP-8)
- LASCO FITTINGS Nested Coupling, 1 in, Schedule 40, White (477010)
- ZORO SELECT Tubing, EPDM, 3/16" I.D., 5/16" O.D. (ZUSA-HT-405)
- ZORO SELECT EPDM Tube, Outside Dia. 1 in, L 5 ft (ZUSAESR-T-16)
- ZORO SELECT Tubing, EPDM, 1/2" I.D., 5/8" O.D. (ZUSA-HT-394)
- ZORO SELECT Tubing, EPDM, 3/4" I.D., 1" O.D. (ZUSA-HT-429)
- ZORO SELECT EPDM Tube, Outside Dia. 1 1/2 in, L 5 ft (ZUSAESR-T-19)
- ZORO SELECT Tubing, EPDM 1/4 In ID, 100 Ft. (1526-250500)
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 3/8" ID x 5/8" OD x 50 ft. L (ZUSA-HT-4942)
- Zoro Select Tubing