Shop All EPDM Tubing
Zoro Select
Tubing, EPDM, 1/8" I.D., 1/4" O.D.
Mfr # ZUSA-HT-404
Zoro # G8343317
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM
- Inside Dia. 1/8 in
- Tube Hardness Shore A: 60
- Outside Dia. 1/4 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-404
- Zoro # G8343317
- UPC # 193005150655
- Country of Origin China
- Category EPDM Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 50 ft |
Length | 50 ft |
Tube Bend Radius | 5/16" |
Overall Length | 50 ft |
Inside Diameter | 1/8 in |
Outside Diameter | 1/4 in |
Description
Tubing, Application Steam, Water, Color Black, Hardness Shore A 60, Inside Diameter 1/8 in, Material EPDM, Maximum Operating Temperature 230 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Ozone Resistant, UV Resistant, Standards FDA, NSF, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, 6 in, Adapter x Class 150 Flange, 316 SS, Domestic (600-AL-SS)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 150 psi (69E1A1M2U1-150)
- HEALTHSMART 12-1/2" L, Smooth, Aluminum, Polystyrene, Shower Stool, Polystyrene (522-9801-1900)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Reducing Coupling - 1/4" x 1/8" FNPT (ZUSA-PF-6885)
- ZORO SELECT Tubing, EPDM 1/8 In OD, 100 Ft. (1526-062125)
- ZORO SELECT Tubing, EPDM, 1/4" I.D., 1/2" O.D. (ZUSA-HT-439)
- ZORO SELECT Tubing, EPDM 1/4 In ID, 100 Ft. (1526-250500)
- ZORO SELECT Tubing, EPDM, 3/16" I.D., 5/16" O.D. (ZUSA-HT-421)
- ZORO SELECT Tubing, EPDM, 3/8" I.D., 1/2" O.D. (ZUSA-HT-440)
- ZORO SELECT Reinforced EPDM Tubing, Black, 5 ft (ZUSA-HT-4978)
- ZORO SELECT Tubing, EPDM, 3/4" I.D., 1" O.D. (ZUSA-HT-429)
- Zoro Select Tubing