Shop All EPDM Tubing
Zoro Select
Tubing, EPDM, 1/4" I.D., 1/2" O.D.
Mfr # ZUSA-HT-1463
Zoro # G8343396
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM
- Inside Dia. 1/4 in
- Tube Hardness Shore A: 60
- Outside Dia. 1/2 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1463
- Zoro # G8343396
- UPC # 193005143855
- Country of Origin China
- Category EPDM Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Tube Length | 5 ft |
Length | 5 ft |
Tube Bend Radius | 1/2" |
Inside Diameter | 1/4 in |
Outside Diameter | 1/2 in |
Overall Length | 5 ft |
Description
Tubing, Application Steam, Water, Color Black, Hardness Shore A 60, Inside Diameter 1/4 in, Material EPDM, Maximum Operating Temperature 230 Degrees F, Outside Diameter 1/2 in, Overall Length 5 ft, PEX Type Not Applicable, Standards FDA, NSF, Wall Thickness 0.13 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- ZORO SELECT 3/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNC16)
- ZURN Bubbler Faucet, Push Button Type, Brass (Z83600-XL)
- GRUVLOK Rigid Coupling, Ductile Iron, 6", Grooved (0390211654)
- ZORO SELECT Tubing, EPDM 1/4 In OD, 100 Ft. (1526-125250)
- ZORO SELECT Tubing, EPDM, 1/2" I.D., 3/4" O.D. (ZUSA-HT-395)
- ZORO SELECT Tubing, EPDM, 1/8" I.D., 1/4" O.D. (ZUSA-HT-436)
- ZORO SELECT Tubing, EPDM 1/4 In ID, 100 Ft. (1526-250500)
- ZORO SELECT EPDM Tube, Outside Dia. 3/4 in, L 10 ft (ZUSAESR-T-1)
- ZORO SELECT Tubing, EPDM, 3/16" I.D., 5/16" O.D. (ZUSA-HT-421)
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 6mm ID x 11mm OD x 25 ft. L (ZUSA-HT-4959)
- Zoro Select Tubing