Shop All EPDM Tubing
Zoro Select
Tubing, EPDM, 1/2" I.D., 3/4" O.D.
Mfr # ZUSA-HT-1483
Zoro # G8343107
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM
- Inside Dia. 1/2 in
- Tube Hardness Shore A: 60
- Outside Dia. 3/4 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1483
- Zoro # G8343107
- UPC # 193005144074
- Country of Origin China
- Category EPDM Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Tube Length | 2 ft |
Length | 2 ft |
Tube Bend Radius | 1-3/4" |
Outside Diameter | 3/4 in |
Overall Length | 2 ft |
Inside Diameter | 1/2 in |
Description
Tubing, Application Steam, Water, Color Black, Hardness Shore A 60, Inside Diameter 1/2 in, Material EPDM, Maximum Operating Temperature 230 Degrees F, Outside Diameter 3/4 in, Overall Length 2 ft, PEX Type Not Applicable, Standards FDA, NSF, Wall Thickness 0.13 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 6 " Nickel Bronze Floor Drain (GR-FR06NI-C4N-PS-CC)
- KOHLER Alcove Bath, 60" L, 30.25" W, White, Acrylic (26109-RA-0)
- NVENT CADDY Strut Pipe Clamp, Size 4 In (RIGD0400S4)
- ZORO SELECT Straight Copper Tubing, 5/32 in Outside Dia, 3 ft Length, Type K (9509)
- ZORO SELECT Tubing, EPDM 1/2 In OD, 100 Ft. (1526-375500)
- ZORO SELECT Tubing, EPDM, 1/4" I.D., 1/2" O.D. (ZUSA-HT-1463)
- ZORO SELECT Tubing, EPDM, 1/4" I.D., 1/2" O.D. (ZUSA-HT-439)
- ZORO SELECT Tubing, EPDM, 1/2" I.D., 5/8" O.D. (ZUSA-HT-394)
- ZORO SELECT Tubing, EPDM 1/4 In OD, 100 Ft. (1526-125250)
- ZORO SELECT Tubing, EPDM 9/32 In OD, 100 Ft. (1526-094219)
- ZORO SELECT Tubing, EPDM 1/8 In OD, 100 Ft. (1526-062125)
- Zoro Select Tubing