Shop All EPDM Tubing
Zoro Select
Tubing, EPDM, 1" I.D., 1-1/2" O.D.
Mfr # ZUSA-HT-3458
Zoro # G8343308
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM
- Inside Dia. 1 in
- Tube Hardness Shore A: 60
- Outside Dia. 1 1/2 in
- Wall Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3458
- Zoro # G8343308
- UPC # 193005974503
- Country of Origin China
- Category EPDM Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/2 in |
Tube Length | 2 ft |
Length | 2 ft |
Tube Bend Radius | 3" |
Inside Diameter | 1 in |
Outside Diameter | 1 1/2 in |
Overall Length | 2 ft |
Description
Tubing, Application Steam, Water, Color Black, Hardness Shore A 60, Inside Diameter 1 in, Material EPDM, Maximum Operating Temperature 230 Degrees F, Outside Diameter 1 1/2 in, Overall Length 2 ft, PEX Type Not Applicable, Standards FDA, NSF, Wall Thickness 0.25 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU6)
- APG 3/4" 316 Stainless Steel Part D (3E07DSS)
- PARKER Coupling, Steel, 1/2 in Pipe Size, FNPTF (1/2 GG-S)
- NVENT CADDY Bell Hanger, Size 1/2 In (BH0050CP)
- ZORO SELECT Tubing, EPDM, 3/16" I.D., 5/16" O.D. (ZUSA-HT-421)
- ZORO SELECT Tubing, EPDM, 1/4" I.D., 1/2" O.D. (ZUSA-HT-1463)
- ZORO SELECT Tubing, EPDM, 1/8" I.D., 1/4" O.D. (ZUSA-HT-436)
- ZORO SELECT Tubing, EPDM, 3/8" I.D., 1/2" O.D. (ZUSA-HT-440)
- ZORO SELECT Tubing, EPDM 1/2 In OD, 100 Ft. (1526-375500)
- ZORO SELECT EPDM Tube, Outside Dia. 1 1/2 in, L 5 ft (ZUSAESR-T-19)
- ZORO SELECT Tubing, EPDM 1/4 In OD, 100 Ft. (1526-125250)
- Zoro Select Tubing