Shop All EPDM Tubing
Zoro Select
Tubing, EPDM, 1" I.D., 1-1/2" O.D.
Mfr # ZUSA-HT-2937
Zoro # G8343186
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM
- Inside Dia. 1 in
- Tube Hardness Shore A: 60
- Outside Dia. 1 1/2 in
- Wall Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2937
- Zoro # G8343186
- UPC # 193005973957
- Country of Origin China
- Category EPDM Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/2 in |
Tube Length | 100 ft |
Length | 100 ft |
Inside Diameter | 1 in |
Outside Diameter | 1 1/2 in |
Overall Length | 100 ft |
Tube Bend Radius | 3" |
Description
Tubing, Application Steam, Water, Color Black, Hardness Shore A 60, Inside Diameter 1 in, Material EPDM, Maximum Operating Temperature 230 Degrees F, Outside Diameter 1 1/2 in, Overall Length 100 ft, PEX Type Not Applicable, Standards FDA, NSF, Wall Thickness 0.25 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Nut (1395648)
- AMERICAN STANDARD 0.35 gpm Male Vp Aerator 0.35 Gpm 15/16, 15/16" Thread Size, Polished Chrome (M922286-0020A)
- SHARKBITE MAX Adapter, Brass, Brass (UR4248)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 3-1/4", Black (325B2S)
- ZORO SELECT Tubing, EPDM, 1/8" I.D., 1/4" O.D. (ZUSA-HT-436)
- ZORO SELECT Tubing, EPDM, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3359)
- ZORO SELECT EPDM Tube, Outside Dia. 1 1/2 in, L 5 ft (ZUSAESR-T-19)
- ZORO SELECT Tubing, EPDM 1/8 In OD, 100 Ft. (1526-062125)
- ZORO SELECT Tubing, EPDM 5/16 In OD, 100 Ft. (1526-187312)
- ZORO SELECT Tubing, EPDM 1/4 In OD, 100 Ft. (1526-125250)
- ZORO SELECT Tubing, EPDM, 3/16" I.D., 5/16" O.D. (ZUSA-HT-421)
- Zoro Select Tubing