Shop All Rubber Tubing
Zoro Select
Tubing, Buna N, 3/8" I.D., 5/8" O.D.
Mfr # ZUSA-HT-377
Zoro # G8343633
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Buna N
- Tube Hardness Shore A: 60
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-377
- Zoro # G8343633
- UPC # 193005150341
- Country of Origin China
- Category Rubber Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Tube Length | 10 ft |
Outside Diameter | 5/8 in |
Inside Diameter | 3/8 in |
Overall Length | 10 ft |
Tube Bend Radius | 1-1/2" |
Description
Tubing, Application Beverage, Food, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/8 in, Material Nitrile, Material Trade Name Buna-N, Maximum Operating Temperature 210 Degrees F, Outside Diameter 5/8 in, Overall Length 10 ft, PEX Type Not Applicable, Resistance Properties Oil Resistant, Standards 3-A, FDA, Wall Thickness 0.13 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Inverted Flare x MNPS Brass Union Tee 10PK (244IFHD-5)
- JOMAR VALVE 4" PVC Sched 80 True Union Valve (T-703)
- WATTS Steam Pressure Regulator, 3/4in, 30-140psi (152A 30-140)
- HONEYWELL V4295A1155 120V 2" Npt. Nc (V4295A1155)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 1/2" O.D. (ZUSA-HT-376)
- ZORO SELECT PU Tube, 2.5" ID, 3.5" OD, 36"L, 95A, Amber (BULK-RT-P95-71)
- ZORO SELECT PU Tube, 2" ID, 3" OD, 12"L, 60A, Black (BULK-RT-P60-33)
- ZORO SELECT Tubing, Oil Resistant, 1/4 in OD, 100 ft (1524-125250)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 3/4" O.D. (ZUSA-HT-379)
- ZORO SELECT PU Tube, 1 1/2" ID, 2" OD, 36"L, 80A, Black (BULK-RT-P80-7)
- Zoro Select Rubber Tubing