Shop All Rubber Tubing
Zoro Select
Tubing, Buna N, 3/16" I.D., 5/16" O.D.
Mfr # ZUSA-HT-1445
Zoro # G8347264
product price: $2.45
/ea
Sold in multiples of 5 for $12.25
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Buna N
- Tube Hardness Shore A: 60
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1445
- Zoro # G8347264
- UPC # 193005143657
- Country of Origin China
- Category Rubber Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Tube Length | 2 ft |
Inside Diameter | 3/16 in |
Overall Length | 2 ft |
Outside Diameter | 5/16 in |
Tube Bend Radius | 3/4" |
Description
Tubing, Application Beverage, Food, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/16 in, Material Nitrile, Material Trade Name Buna-N, Maximum Operating Temperature 210 Degrees F, Outside Diameter 5/16 in, Overall Length 2 ft, PEX Type Not Applicable, Resistance Properties Oil Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3/4" Female 90 Degree Elbow (B2350100)
- PARKER Tubing, Black, Overall 100 ft L (95U-8-062-BLK-0100)
- MOEN Commerical Spout (S0020)
- DIXON Cam and Groove Coupler, 2 in Nominal, Coupler x Adapter Wye End Style, Aluminum, Domestic (200YDAAAL)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 1/2" O.D. (ZUSA-HT-376)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 5/8" O.D. (ZUSA-HT-377)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-358)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-374)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 5/8" O.D. (ZUSA-HT-1434)
- ZORO SELECT Tubing, Buna N, 3/16" I.D., 5/16" O.D. (ZUSA-HT-341)
- ZORO SELECT Tubing, Buna N, 1/8" I.D., 1/4" O.D. (ZUSA-HT-372)
- Zoro Select Rubber Tubing