Shop All Rubber Tubing
Zoro Select
Tubing, Buna N, 1/2" I.D., 5/8" O.D.
Mfr # ZUSA-HT-1434
Zoro # G8343134
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Buna N
- Tube Hardness Shore A: 60
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1434
- Zoro # G8343134
- UPC # 193005143534
- Country of Origin China
- Category Rubber Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Tube Length | 5 ft |
Inside Diameter | 1/2 in |
Outside Diameter | 5/8 in |
Overall Length | 5 ft |
Tube Bend Radius | 1-1/2" |
Description
Tubing, Application Beverage, Food, Water, Color Black, Hardness Shore A 60, Inside Diameter 1/2 in, Material Nitrile, Material Trade Name Buna-N, Maximum Operating Temperature 210 Degrees F, Outside Diameter 5/8 in, Overall Length 5 ft, PEX Type Not Applicable, Resistance Properties Oil Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531F1)
- PARKER 3/8" Compression x 1/4" MNPT Male 90 Degree Elbow (P4ME6)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH129)
- ASCO Valve Rebuild Kit, For 3UL29 (310635)
- ZORO SELECT Tubing, Oil Resistant, 1/4 in OD, 100 ft (1524-125250)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 5/8" O.D. (ZUSA-HT-377)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-358)
- ZORO SELECT PU Tube, 3" ID, 4" OD, 6"L, 60A, Black (BULK-RT-P60-56)
- ZORO SELECT Food Grade Natural Rubber Tubing (ZUSA-HT-7132)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 3/4" O.D. (ZUSA-HT-379)
- NYCOIL Tubing, 3/8" x 100 ft. Size, PK100 (63660)
- Zoro Select Rubber Tubing