Shop All Aluminum Tubing
Zoro Select
Tubing, Aluminum, 5/32 in.
Mfr # 8103
Zoro # G3309139
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.128 in
- Outside Dia. 5/32 in
- Wall Thickness 0.014 in
- Tube Length 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8103
- Zoro # G3309139
- Country of Origin United States
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.128 in |
Outside Dia. | 5/32 in |
Tube Length | 1 ft |
Inside Diameter | 0.128 in |
Outside Diameter | 5/32 in |
Overall Length | 0 ft |
Details
Tube Material | Aluminum |
Wall Thickness | 0.014 in |
Material | Aluminum |
Item | Tubing |
Seamless/Welded | Seamless |
Standards | ASTM B210 |
Temp. Range | 900 Degrees F to 1200 Degrees F |
Maximum Operating Temperature | 1,200 Degrees F |
Tubing Material | Aluminum |
Minimum Operating Temperature | 900 Degrees F |
System of Measurement | Inch |
Fabrication | Seamless |
Description
Tubing, Fabrication Seamless, Inside Diameter 0.128 in, Material Aluminum, Maximum Operating Temperature 1,200 Degrees F, Outside Diameter 5/32 in, Overall Length 0 ft, Standards ASTM B210, Wall Thickness 0.014 in, System of Measurement Inch, Minimum Operating Temperature 900 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Female NPT x Female NPT Forged Steel Elbow (0361000409)
- BANJO Flange, 2", Buttress, 150 psi, Coupling (TA283QD)
- JONES STEPHENS Backwater Valve, 6", No Hub Cast Iron (B01006)
- KOHLER Elongated 1.6 GPF Chair Height Toilet W/ Right-Hand Trip Lever (3979-RA-0)
- ZORO SELECT Tubing, 0.245 in. ID, 3/8 in. OD, Aluminum (4NTD6)
- ZORO SELECT Tubing, 0.37 in. ID, 1/2 in. OD, Aluminum (4NTD9)
- ZORO SELECT Tubing, 1.12 in ID, 1-1/4 in. OD, Aluminum (4NTF7)
- ZORO SELECT Tubing, 0.500 in. ID, 3/4 in. OD, Aluminum (4NTE6)
- ZORO SELECT Tubing, 1.93 in. ID, 2 in. OD, Aluminum (4NRZ8)
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NRY6)
- ZORO SELECT Tubing, 0.555 in. ID, 5/8 in. OD, Aluminum (4NTA4)
- Zoro Select Aluminum Tubing