Shop All Nylon Tubing
Zoro Select
Tubing, 9/32" ID, 3/8" OD, 250 Ft, Blue
Mfr # 4HHE5
Zoro # G0531492
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 60 +/-3
- Inside Dia. 9/32 in
- Outside Dia. 3/8 in
- Wall Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4HHE5
- Zoro # G0531492
- UPC # 190735907849
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 9/32 in |
Outside Dia. | 3/8 in |
Tube Length | 250 ft |
Outside Diameter | 3/8 in |
Inside Diameter | 9/32 in |
Overall Length | 250 ft |
Outside Diameter Tolerance | +0.002 to -0.004 in |
Description
Tubing, Application Air, Color Blue, Hardness Shore D 60, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 333 psi @ 68 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Stem Extension, For 94ALF-106-01A, 2-1/2In (78217501)
- ROSS CONTROLS Lockout Valve 15 Series / High-Capacity Manual 3/2 Way, 2" In-Out 2" Exhaust NPT (Y1523C9012)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (7020401)
- KOHLER 27 (72415-G-CP)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Nat, 250 Ft (2VDR3)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Natural, 100 Ft (2VDN8)
- ZORO SELECT Tubing, Nylon, 1/4" OD, 100 Ft, Clear (N14-NA)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 100 Ft (2VDP7)
- ZORO SELECT Tubing, Nylon, 250 ft, Shore D: 68, 0.170 (ZUSA-HT-2807)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Black, 50 Ft (2VDL2)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Blue, 100 Ft (2VDW5)
- Zoro Select Nylon Tubing