Shop All Copper Tubing
Zoro Select
Tubing, 9/16 in Outside Dia, 3 ft Length
Mfr # 9219
Zoro # G9888509
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Inside Dia. 0.505 in
- Outside Dia. 9/16 in
- Wall Thickness 0.029 in
- Tube Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9219
- Zoro # G9888509
- UPC # 614121192195
- Country of Origin United States
- Category Copper Tubing
Dimensions
Inside Dia. | 0.505 in |
Outside Dia. | 9/16 in |
Tube Length | 3 ft |
Pipe Size | 9/16 in |
Outside Diameter | 9/16 in |
Inside Diameter | 0.505 in |
Overall Length | 36 in |
Details
Tube Material | Brass |
Wall Thickness | 0.029 in |
Standards | ASTM B135 |
Item | 260 Brass Round Tube |
Type | General Purpose |
Application | Automotive, HVAC, Plumbing |
Shape | Round Tube |
Mechanical Finish | Mill |
Material Grade | 260 |
Material | Brass |
System of Measurement | Inch |
Description
260 Brass Round Tube, Material Brass, Outside Diameter 9/16 in, Inside Diameter 0.505 in, Wall Thickness 0.029 in, Overall Length 36 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B135, Application Automotive, HVAC, Plumbing, System of Measurement Inch, Shape Round Tube, Package Quantity 3
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Towel Bar, Polished Chrome Finish (15173)
- TOTO Drake 1.28 GPF Transitional Toilet Tank Only, Less Seat, Cotton (ST786EA#01)
- ADVANCE TABCO Basket Drain (K-6)
- BEHRINGER Tube Clamp Kit, Tube 1 1/2 In, Zinc-Plated (TW5150-PP)
- ZORO SELECT Copper Round Tube 101 (18341_36_0)
- ZORO SELECT 260 Brass Round Tube, 13/32 in Outside Dia, 1 ft Length (8136)
- ZORO SELECT Tubing, 7/16 in Outside Dia, 3 ft Length (9215)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 6 ft Length (9209-6)
- ZORO SELECT 260 Brass Round Tube, 17/32 in Outside Dia, 1 ft Length (8140)
- ZORO SELECT Copper Round Tube 101 (18326_12_0)
- STREAMLINE Copper Tube, 60 ft Overall L (KB10060)
- Zoro Select Tubing