Shop All Polyurethane Tubing
Zoro Select
Tubing, 8mm OD, 100 Ft L, Green
Mfr # PU08MAG
Zoro # G3100483
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 5 mm
- Outside Dia. 8 mm
- Wall Thickness 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PU08MAG
- Zoro # G3100483
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 5 mm |
Outside Dia. | 8 mm |
Tube Length | 100 ft |
Bend Radius | 297/500 in |
Inside Diameter | 3/16 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 100 ft |
Tubing Length | 100 ft |
Outside Diameter | 8 mm |
Description
Tubing, Application Air, Lubricant, Water, Color Green, Hardness Shore A 98, Inside Diameter 3/16 in, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 175 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 8 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" MIP x CPVC TRANS. FTG NL (302-408NL)
- NDS 2.5 Hub x 2.5 in. Dia. Pro-Span Schedule 40 Spigot PVC Repair Coupling (4000671)
- ZORO SELECT Gate Valve, Brass, 1-1/4 In, Brass (6TWK1)
- RINNAI Ext 1000Mm 80Mm Single Packed (790122)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-472)
- ZORO SELECT Tubing, 5/32 In OD, Polyurethane, 100 Ft (4HL95)
- ZORO SELECT Tubing, 1/4 In OD, 50 Ft L, Light Blue (2LZF3)
- ZORO SELECT Tubing, 2.5 IDx4mm OD, 100 Ft, Clear Blue (1PBR3)
- ZORO SELECT Tubing, 5/32In IDx1/4 OD, 250 Ft, ClearBlue (1PBN7)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Green (PU06MAG)
- PARKER Tubing, 3/16 in ID, PFA, Natural, 50 ft. (104-0250031-NT-50)
- Zoro Select Tubing