Shop All PEX Tubing
Zoro Select
Tubing, 8mm OD, 100 Ft L, Black
Mfr # PE08MABK
Zoro # G2775543
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material LLDPE
- Inside Dia. 6 mm
- Outside Dia. 8 mm
- Wall Thickness 0.038 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PE08MABK
- Zoro # G2775543
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Dia. | 6 mm |
Outside Dia. | 8 mm |
Tube Length | 100 ft |
Tube Bend Radius | 64 mm |
Inside Diameter | 6 mm |
Outside Diameter | 8 mm |
Bend Radius | 297/500 in |
Overall Length | 100 ft |
Outside Diameter Tolerance | +/-0.006 in |
Description
Tubing, Application Air, Lubricant, Water, Color Black, Hardness Shore A 98, Inside Diameter 6 mm, Jacket Material No Jacket, Material LLDPE, Material Trade Name Value-Tube, Maximum Operating Pressure 175 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 8 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards FDA, NSF 61, Wall Thickness 0.038 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS CP Brass, Slip Joint, 1-1/4" x 12" (P38120)
- BK RESOURCES Workforce Standard Duty Faucet, Body Only W/Out Spout, 4"O.C.Splash Mount (BKF-W-XX-G)
- PARKER Brass Pipe Fitting, MNPT x MNPT x MNPT, 1/2" Pipe Size (8-8-8 MT-B)
- TOOL 7329 0.687 in. Brass Ferrule (TO1080166)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Green (PE12AG)
- ZORO SELECT Tubing (1508-500625-25)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Red (PE12-AR)
- ZORO SELECT PEX Tubing, White, 3/4 in, 300 ft, 100 psi (Q4PC300X)
- ZORO SELECT PEX Tubing, White, 3/4 in, 500 ft, 100 psi (Q4PC500X)
- ZORO SELECT PEX Tubing, Blue, 3/4 in, 300 ft, 100 psi (Q4PC300XBLUE)
- VERSILON PEX Tubing, Clear, 3/8 in, 50 ft, 402F (TSFE14-0500-062-50)
- Zoro Select PEX Tubing