Shop All Nylon Tubing
Zoro Select
Tubing, 7/64" ID, 5/32" OD, 250Ft, Blue
Mfr # 4HHD6
Zoro # G3011093
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 60 +/-3
- Inside Dia. 7/64 in
- Outside Dia. 5/32 in
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4HHD6
- Zoro # G3011093
- UPC # 190735930625
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 7/64 in |
Outside Dia. | 5/32 in |
Tube Length | 250 ft |
Outside Diameter Tolerance | +0.002 to -0.004 in |
Inside Diameter | 1/8 in |
Overall Length | 250 ft |
Outside Diameter | 5/32 in |
Description
Tubing, Application Air, Color Blue, Hardness Shore D 60, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 333 psi @ 68 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/32 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS 1/8 in. 1/8 in. Brass Needle Valve (759134-02AH)
- GROHE Rainshower Rsh Cosmopolitan 160 Headshow (27135000)
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Cntr Fntn (HTHB-HRFSEBP-I)
- RHEEM Element (SP10552QH)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Natural, 100 Ft (2VDN9)
- ZORO SELECT Tubing, 5/32" OD, Nylon, Blue, 50 Ft (2VDT5)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Nat, 250 Ft (2VDR2)
- ZORO SELECT NylonTubing, 5/64" ID, 1/8" OD, 100 Ft. (1523-078125)
- ZORO SELECT Tubing, Nylon, 50 ft, Shore D: 68, 0.170 (ZUSA-HT-2639)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.251 (ZUSA-HT-2687)
- PARKER Tubing, Natural, Overall 50 ft L (NN12X1-050)
- Zoro Select Tubing