Shop All Silicone Tubing
Zoro Select
Tubing, 7/16 in Outside Dia., 3/16 in ID
Mfr # ZUSA-HT-3506
Zoro # G8078288
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Silicone
- Tube Hardness Shore A: 70
- Material Silicone
- Inside Dia. 3/16 in
- Outside Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3506
- Zoro # G8078288
- UPC # 193005967406
- Country of Origin China
- Category Silicone Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 7/16 in |
Tube Length | 25 ft |
Tube Bend Radius | 3/4 in |
Bend Radius | 3/4 in |
Inside Diameter | 3/16 in |
Overall Length | 25 ft |
Outside Diameter | 7/16 in |
Description
Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 7/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 T-416 RISING STEM GATE VALVE (104-615)
- ROHL Italian Wall Mounted Pot Filler With Lever Handle-Polished Chrome (A1451LMAPC-2)
- GOURMETIER LS8508CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Nickel (LS8508CTL)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3108 04 10)
- ZORO SELECT Santoprene Tubing, 1/4 In OD, 50 Ft (1508-125250-50)
- ZORO SELECT Reinforced FDA Silicone Tubing, 1" ID x 1-3/8" OD x 10 Ft. L (ZUSA-HT-830)
- ZORO SELECT FDA Silicone Tubing, 5/8" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-764)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3259)
- ZORO SELECT Tubing, Silicone, 5/16" I.D., 7/16" O.D. (ZUSA-HT-3142)
- ZORO SELECT Reinforced FDA Silicone Tubing, 3/8" ID x 11/16" OD x 10 Ft. L (ZUSA-HT-824)
- ZORO SELECT Tubing, Silicone, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3211)
- Zoro Select Silicone Tubing