Shop All Copper Tubing
Zoro Select
Tubing, 7/16 in Outside Dia, 3 ft Length
Mfr # 9215
Zoro # G9888411
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Inside Dia. 0.38 in
- Outside Dia. 7/16 in
- Wall Thickness 0.029 in
- Tube Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9215
- Zoro # G9888411
- UPC # 614121192157
- Country of Origin United States
- Category Copper Tubing
Dimensions
Inside Dia. | 0.38 in |
Outside Dia. | 7/16 in |
Tube Length | 3 ft |
Pipe Size | 7/16 in |
Inside Diameter | 0.38 in |
Outside Diameter | 7/16 in |
Overall Length | 36 in |
Details
Tube Material | Brass |
Wall Thickness | 0.029 in |
Item | 260 Brass Round Tube |
Standards | ASTM B135 |
Type | General Purpose |
Application | Automotive, HVAC, Plumbing |
Material | Brass |
Material Grade | 260 |
Mechanical Finish | Mill |
Shape | Round Tube |
System of Measurement | Inch |
Description
260 Brass Round Tube, Material Brass, Outside Diameter 7/16 in, Inside Diameter 0.38 in, Wall Thickness 0.029 in, Overall Length 36 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B135, Application Automotive, HVAC, Plumbing, System of Measurement Inch, Shape Round Tube, Package Quantity 4
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Lavatory Drain, w/Overflow, 1-1/4In, ABS (700-PP-ABS-CP)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Nylon, Black, 10 PK (3175 56 10)
- PARKER Tubing, Nylon, 3/8" OD, Black, 50 Ft (NBR-6-048-0050)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208)
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 1 ft Length (8128)
- ZORO SELECT 260 Brass Round Tube, 11/32 in Outside Dia, 1 ft Length (8134)
- ZORO SELECT 260 Brass Round Tube, 5/16 in Outside Dia, 1 ft Length (8133)
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 3 ft Length (1153)
- ZORO SELECT 260 Brass Round Tube, 7/32 in Outside Dia, 1 ft Length (8130)
- ZORO SELECT Copper Round Tube 101 (18328_36_0)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type K (KH05010)
- Zoro Select Tubing